Shop All Bar & Counter Height Tables
Lancaster Table & Seating
LT 24'' Round Reversible Birch/Ash Bar Height Table Kit - 22'' Plate
Mfr # 349B24RS222B
Zoro # G011578182
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 349B24RS222B
- Zoro # G011578182
- Country of Origin United States
- Category Bar & Counter Height Tables
Description
Maximize your classroom storage space with this Jonti-Craft Baltic Birch 0930JC 60'' x 15'' x 35 1/2'' mobile 30-section wood storage cabinet. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! With 30 compartments in total that are designed to hold compatible paper trays sold separately this cabinet offers ample storage space for children's schoolwork including papers workbooks notepads construction paper and other educational materials. Use it to store supplies and papers in your classroom for children to grab as they need or it can also function as the designated ''homework turn-in'' spot!Boasting a Jonti-Craft KYDZStrong design this storage cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind while its 15'' depth increases the unit's stability. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its durable heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is ded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- LANCASTER TABLE & SEATING 25'' x 4'' Standard Height Table Base Column for Stamped Steel Line (164STBCOL425)
- LANCASTER TABLE & SEATING LT 30'' x 60'' Reversible Gray/White Laminated Bar Height Table Top and Base Kit W/ 5'' x 22'' Base (349C603G522B)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- LANCASTER TABLE & SEATING LT Excalibur 36'' Round Counter Table in Textured Canyon Paint with Cross Base Plate. (42736RDCM30C)
- LANCASTER TABLE & SEATING Lancaster 30 Square Solid Wood Live Edge Table - Antique Slate Gray (3493030CLG30)
- LANCASTER TABLE & SEATING LT Excalibur 36'' Round Counter Height Table with Smooth Versilla Finish and Cross Base Plate (42736RDVE30C)
- FLASH FURNITURE Mahgny Bar Table, X-Base w/Burg Seats, 30", 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1026-GG)
- Lancaster Table & Seating Bar & Counter Height Tables