Lancaster Table & Seating

LT 24'' Round Reversible Birch / Ash Laminated Standard Height Table W/ Round Cast Iron Base Plate


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Lancaster Table & Seating 24'' round reversible birch / ash laminated standard height table with a round cast iron base gives your establishment a modern look and provides your guests a stable place to comfortably enjoy their drinks and food! The table top is made from durable laminate materials that are perfect for high-traffic bars and with vinyl molding that prevents unattractive chipping and scuffing. Plus the whole table top is easy to clean! The reversible birch and ash top is versatile sturdy and gives you the choice of two-color schemes to best suit the look of your business. Select the ash side or the birch side by simply flipping the tabletop.Additionally your table will stay stable thanks to the bar height table base column and round cast iron base plate. Both feature a black powder-coated finish which promotes a professional look that matches any table top and is easily installed to ensure your tables are steady for your guests.Set Includes:- 1 24'' Round reversible birch / ash laminated table top- 1 25 3/16'' standard height table base column and rod- 1 10'' cast iron table base spider- 1 17'' round cast iron table base plate- 1 12 Piece floor glide and screw table base hardware kitOverall Dimensions:Length: 24''Width: 24''Height: 28 5/16''Tabletop Thickness: 1 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.