Shop All Bar & Counter Height Tables
Lancaster Table & Seating
Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique White Wash Finish
Mfr # 3493030CLH37
Zoro # G711517801
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 3493030CLH37
- Zoro # G711517801
- Country of Origin United States
- Category Bar & Counter Height Tables
Description
Coming with an attractive table top and compatible bar height base this set provides you with everything you need to set up and complete the look of your dining area. It's sure to add a rustic element with contemporary flair to your restaurant bistro or bar! At 30'' in length it can comfortably seat 24 guests. VShaped Metal Braces : Its underside includes vshaped metal braces that prevent the wood from warping which helps to maintain the smooth sturdy surface. Solid Beech Wood : Thanks to its solid beech wood construction this table is sturdy enough to handle the wear and tear of everyday use in your restaurant. Live Edges : This table also features two live edges that create a rustic look and capture the natural beauty of the tree it was harvested from. Antique White Wash : The antique white wash finish highlights the distinct 1 1/4'' thick European beech wood grain and gives the table a contemporary modern hue. Dependable Table Base : The eyecatching table top is accented and supported by the included table base. It features a matching solid wood post with a metal base plate and spider attachment. While the wide square base plate helps to prevent the table from wobbling the 200 lb. weight capacity assures it will hold a compatible tabletop. Plus the entire set comes unassembled to save you on shipping costs. This Lancaster Table & Seating dining table offers a vintage yet trendy industrialized appearance that your guests are sure to love!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", White Color (C678BP14WSP1)
- HIRSH 30 in D X 60 in W X 29.5 in H, Black / Walnut, Steel (22658)
- ROYAL TRADING Economy Hand Towel, 15 x 25" x 2.50", 12PK (1001210)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Navy Bar Height Outdoor Table (164BA30RDNVY)
- LANCASTER TABLE & SEATING LT 36'' Round Bar Height Recycled Wood Table - Espresso Finish (349B36RDESXB)
- LANCASTER TABLE & SEATING LT 30'' x 60'' Reversible Gray/White Laminated Bar Height Table Top and Base Kit W/ 5'' x 22'' Base (349C603G522B)
- LANCASTER TABLE & SEATING Lancaster 24'' Reversible Gray/White Bar Height Table Kit - 17'' Base (349C24RG17RB)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- LANCASTER TABLE & SEATING LT Excalibur 36'' x 36'' Square Bar Height Table W/ Textured Yukon Oak Finish and Cross Base Plate (4273636YO30B)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, White (CH-51080-40-WH-GG)
- Lancaster Table & Seating Bar & Counter Height Tables