Shop All Bar & Counter Height Tables
Lancaster Table & Seating
Lancaster Bar Height Table w/ Walnut Finish & Cross Base Plate
Mfr # 42736RDWA30B
Zoro # G011578069
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 42736RDWA30B
- Zoro # G011578069
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Built to deliver longlasting performance at an unbeatable price this item is a necessary investment for any foodservice facility wishing to strike the ideal balance between style and function. While its textured walnut finish offers the beautiful look of solid wood with a subtle intriguing texture the strong stamped steel base column and cross plate are bound to supply enhanced stability. Plus the table top's UV and weatherresistant design is built to withstand the elements making it the perfect indoor or outdoor option that your guests can rely on. Enhance the appeal of your dining area and provide your guests with a reliable surface to gather around with this Lancaster Table & Seating Excalibur product! Versatile and Durable : In addition to its UV and weatherresistant design this set's impressive table top also boasts superior scratch and impact resistance for increased longevity. It's even impervious to cigarette burns and stains which can help to mitigate replacement costs incurred by clumsy customers. Its laminate top surface also enables you to quickly clean off any dirt debris or food particles left behind by inclement weather or messy customers allowing you to boost the efficiency of your cleaning process and encourage a quicker turnover rate. Use it outside on your breezy restaurant patio or place it within your inner dining space to ensure that your guests enjoy the best eating experience! Base Column : This set's eyecatching table top is accented and supported by the included base column. Featuring a sturdy stamped steel construction this column allows you to extend your table top to a comfortable bar height. Base Plate / Floor Glides : The 30'' x 30'' stamped steel cross plate helps prevent the table from wobbling to maintain better stability and balance. This set also comes with screw hardware for fast assembly and 4 floor glides to protect your floors. EcoFriendly Design : Coming with an ecofriendly laminate table top fashioned from compression molded wood in addition to a compatible bar height base column and cross plate this item provides a dependable yet distinct aesthetic that simply can't be duplicated. Whether you're looking to revamp your restaurant's frontofhouse space or enhance the appearance of your cafe patio or deck this set will spotlight the beauty of nature while focusing on an elegant dining experience in order to bring you the best of both worlds! The set ships unassembled with hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4-1/8"H Dull Chrome Square Curved Metal Furniture Leg (89101-DC)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- LANCASTER TABLE & SEATING LT Excalibur 36'' Round Bar Height Table with Textured Mixed Plank Finish and Cross Base Plate (42736RDMP30B)
- LANCASTER TABLE & SEATING LT Bar Height Table with 30'' Round Reversible Cherry/Black Table Top and Cast Iron Base (349C30RC17RB)
- LANCASTER TABLE & SEATING LT Bar Height Table W/ 30'' Round Reversible Walnut / Oak Table Top and Round Cast Iron Base Plate (349C30RW17RB)
- LANCASTER TABLE & SEATING Excalibur 3'' Standard Height Outdoor Table Base Column (427TBCLRD325)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Navy Bar Height Outdoor Table (164BA30RDNVY)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Slate Gray Finish (3493030CLG37)
- LANCASTER TABLE & SEATING LT 36'' Round Bar Height Recycled Wood Table - Vintage Finish (349B36RDVINX)
- Lancaster Table & Seating Bar & Counter Height Tables