Shop All Patio Dining Chairs & Stools
Lancaster Table & Seating
Harbor Gray Outdoor Side Chair
Mfr # 427CSMSDGRY
Zoro # G411630725
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 427CSMSDGRY
- Zoro # G411630725
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Designed with durability and comfort in mind this Lancaster Table & Seating Harbor gray outdoor side chair is a perfect seating solution for outdoor patios and dining areas. Pair this chair with a gray Lancaster Table & Seating Harbor table sold separately for a complete dining set or place it with a side table for a convenient seating option near your fire pit or outdoor bar. To save you time and hassle this chair is shipped fully assembled! Outdoor Use : This gray chair features a sturdy powder coated galvanized steel construction that's built for longlasting use. The powder coated frame offers rust resistance that will hold up in the elements making it ideal for outdoor use. Convenient Construction : While the mesh seat and gently curved shape provide superior comfort the full rounded back provides stability. Its plastic glides protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Stylish Lightweight Design : This chair's simplistic style and modern shape add a distinct visual appeal to any patio space craft brew house urban restaurant upscale pub or bistro dining area. Plus the lightweight design allows you to easily move the chair wherever its needed most! Strong and Stackable : Boasting an ample 300 lb. weight capacity this strong stylish chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts! With its stackable design you can stack up to 6 chairs for easy spacesaving storage. Easy to Clean : To keep this chair looking clean simply wipe it down with a damp cloth and your preferred mild soap. Plus its mesh material ensures that water won't pool on the seat helping it to dry faster after washing accidental spills or bad weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Water Pump For Kubota KH101 Excavator, KH151 Excavator 15521-73030; (1906-6233)
- MANPLOW Grab Bar for MANPLOW U Handle (GRABBAR)
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (22-280)
- T TERRE Mower Deck Spindle Assembly Replacement Fits 36 Inch 38 Inch 42 Inch Deck (101002)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- FLASH FURNITURE 2PK Black-Gold Metal Indoor-Outdoor Chair - Bistro (2-CH-61200-18-BQ-GG)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open U Shaped Back, Red (QI004228.RD)
- FLASH FURNITURE Black All-Weather Steel Dining Chair (XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 30" High Black Metal Indoor-Outdoor Barstool (CH-31320-30GB-BK-GG)
- Lancaster Table & Seating Outdoor Chairs