Shop All Patio Dining Chairs & Stools
Lancaster Table & Seating
Harbor Gray Outdoor Arm Chair
Mfr # 427CSMARMGRY
Zoro # G911630669
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 427CSMARMGRY
- Zoro # G911630669
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Designed with durability and comfort in mind this Lancaster Table & Seating Harbor gray outdoor arm chair is a perfect seating solution for outdoor patios and dining areas. Pair this chair with a gray Lancaster Table & Seating Harbor table sold separately for a complete dining set or place it with a side table for a convenient seating option near your fire pit or outdoor bar. To save you time and hassle this chair is shipped fully assembled! Outdoor Use : This gray chair features a sturdy powder coated galvanized steel construction that's built for longlasting use. The powder coated frame offers rust resistance that will hold up in the elements making it ideal for outdoor use. Convenient Construction : While the mesh seat and full back provide superior comfort the integrated ergonomic armrests provide stability and make it easy for guests to sit down and stand up. Its plastic glides protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Stylish Lightweight Design : This chair's simplistic style and modern shape add a distinct visual appeal to any patio space craft brew house urban restaurant upscale pub or bistro dining area. Plus the lightweight design allows you to easily move the chair wherever its needed most! Strong and Stackable : Boasting an ample 300 lb. weight capacity this strong stylish chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts! With its stackable design you can stack up to 6 chairs for easy spacesaving storage. Easy to Clean : To keep this chair looking clean simply wipe it down with a damp cloth and your preferred mild soap. Plus its mesh material ensures that water won't pool on the seat helping it to dry faster after washing accidental spills or bad weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED PRODUCTS Molded Products 27182-300-000 12 in. Flow Skim Basket Handle for SP1070-U-3 Skimmer (27182-300-000)
- OREGON Kohler Fuel Filter, 51 Micron (07-332)
- LIFETIME Shed Corner Shelf Kit For Lifetime Sheds (110)
- BRUSHKING Knife, Pine Shaper, 16" Blade, 8" Handle (83PS-16ST)
- LANCASTER TABLE & SEATING Bronze Outdoor Arm Chair (427CTSARMBRZ)
- LANCASTER TABLE & SEATING Matte Gray Powder Coated Aluminum Outdoor Side Chair (427CALUSDGY)
- LANCASTER TABLE & SEATING Sea Foam Powder Coated Aluminum Outdoor Side Chair (427CALUSDSF)
- LANCASTER TABLE & SEATING Silver Outdoor Side Chair (427CTSSDCHM)
- LANCASTER TABLE & SEATING Harbor Black Outdoor Arm Chair (427CSMARMBLK)
- LANCASTER TABLE & SEATING Silver Outdoor Arm Chair (427CTSARMCHM)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- Lancaster Table & Seating Patio Dining Chairs & Stools