Shop All Patio Dining Tables
Lancaster Table & Seating
Harbor Gray 36'' Square Outdoor Standard Height Table with Modern Legs
Mfr # 427CMSM3636G
Zoro # G711630975
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 427CMSM3636G
- Zoro # G711630975
- Country of Origin China
- Category Patio Dining Tables
Description
Designed with durability and comfort in mind this Lancaster Table & Seating Harbor table is a perfect seating solution for outdoor patios and dining areas. Pair this table with a gray Lancaster Table & Seating Harbor arm chair or side chair each sold separately for a complete dining set! To save you money on shipping costs this table ships unassembled. Convenient Construction : This table is constructed of durable stainless steel with a gray powdercoated finish that makes it resistant to inclement weather conditions so you can keep it outdoors yearround without worry. The mesh tabletop design allows liquid to slip through so that it doesn't make a mess giving it useful protection against spills and rain. Outdoor Use : Designed specifically for outdoor use this table makes an excellent addition to restaurant and bar patios and other outdoor entertainment areas such as banquets and luaus. The tabletop features a 2'' umbrella hole so you can attach an umbrella sold separately to enhance your venue's style and keep your guests comfortable on sunny days. Stylish Lightweight Design : The stylish leg design of this table allows it to stand proudly in your establishment while it adds a modern touch to your outdoor dining area. Plus the lightweight design allows you to easily move the table wherever its needed most!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Fire Shovel, High Carbon Steel Blade, 38 in L Gray Wood Handle (FFSHOSS38 FSS)
- FOREMOST DRY TOP TARP CANVAS 12 ft x 16 ft Tarp, Olive (61216)
- KOHLER Solenoid Shift Starter (25 098 24)
- TAC-SIX 47 in. Tactical Rifle Gun Sock, Black (13247)
- LANCASTER TABLE & SEATING LT Excalibur 27.5 Rectangular Table with Toscano Finish, 2 End Outdoor Base Plates. (427TB522D3TO)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Seafoam Bar Height Outdoor Table (164BA30RDSFM)
- LANCASTER TABLE & SEATING Outdoor Table, 32''x32'', Brown (427BAU3232BR)
- LANCASTER TABLE & SEATING Harbor Gray 36'' Round Outdoor Standard Height Table with Ornate Legs (427COSM36RDG)
- LANCASTER TABLE & SEATING LT 24'' x 32'' Seafoam Powder-Coated Aluminum Dining Height Outdoor Table with Umbrella Hole (427CAU2432SF)
- LANCASTER TABLE & SEATING 32'' x 32'' Matte Gray Outdoor Table with Umbrella Hole and 4 Barstools. (4273232TBU4G)
- HOLLAND BAR STOOL CO 30 Tall OD214 Black Table Base w22 Dia Foot and 36x36 Square Black Marble Top, IndoorOutdoor (OD214-2230BWODS36SQBM)
- Lancaster Table & Seating Patio Dining Tables