Shop All Patio Dining Tables
Lancaster Table & Seating
Harbor Gray 36'' Round Outdoor Standard Height Table with Ornate Legs
Mfr # 427COSM36RDG
Zoro # G311630931
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 427COSM36RDG
- Zoro # G311630931
- Country of Origin China
- Category Patio Dining Tables
Description
Designed with durability and comfort in mind this Lancaster Table & Seating Harbor table is a perfect seating solution for outdoor patios and dining areas. Pair this table with a gray Lancaster Table & Seating Harbor arm chair or side chair each sold separately for a complete dining set! To save you money on shipping costs this table ships unassembled. Convenient Construction : This table is constructed of durable stainless steel with a gray powdercoated finish that makes it resistant to inclement weather conditions so you can keep it outdoors yearround without worry. The mesh tabletop design allows liquid to slip through so that it doesn't make a mess giving it useful protection against spills and rain. Outdoor Use : Designed specifically for outdoor use this table makes an excellent addition to restaurant and bar patios and other outdoor entertainment areas such as banquets and luaus. The tabletop features a 2'' umbrella hole so you can attach an umbrella sold separately to enhance your venue's style and keep your guests comfortable on sunny days. Stylish Lightweight Design : The stylish leg design of this table allows it to stand proudly in your establishment while it adds an ornate touch to your outdoor dining area. Plus the lightweight design allows you to easily move the table wherever its needed most!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHS)
- PACIFIC PLAY TENTS Super Duper 4-Kid Dome Tent (40205)
- ESPOMA Tomato/Veg Fert Org 16Oz (TOPF16)
- HEATH HEATH PH-12 Bird House, Plastic, Green/White (PH-12)
- LANCASTER TABLE & SEATING Hardware Kit for Aluminum Dining Height Outdoor Tables (427CAUTBLHDW)
- LANCASTER TABLE & SEATING 27.5 Chrome Round Outdoor Standard Height Table (427CSTL27RDC)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Green Bar Height Outdoor Table (164BA30RDGRN)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Blue Bar Height Outdoor Table (164BA30RDBLU)
- LANCASTER TABLE & SEATING 32'' x 32'' Yellow Aluminum Bar-Height Outdoor Table with Umbrella Hole (427BAU3232YL)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Silver Bar Height Outdoor Table (164BA30RDSIL)
- FLASH FURNITURE Oia Commercial Grade 28" Square Black Indoor-Outdoor Steel Patio Table (CO-5-BK-GG)
- Lancaster Table & Seating Patio Dining Tables