Shop All Patio Dining Tables
Lancaster Table & Seating
Harbor Gray 36'' Round Outdoor Standard Height Table with Modern Legs
Mfr # 427CMSM36RDG
Zoro # G511630892
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 427CMSM36RDG
- Zoro # G511630892
- Country of Origin China
- Category Patio Dining Tables
Description
Designed with durability and comfort in mind this Lancaster Table & Seating Harbor table is a perfect seating solution for outdoor patios and dining areas. Pair this table with a gray Lancaster Table & Seating Harbor arm chair or side chair each sold separately for a complete dining set! To save you money on shipping costs this table ships unassembled. Convenient Construction : This table is constructed of durable stainless steel with a gray powdercoated finish that makes it resistant to inclement weather conditions so you can keep it outdoors yearround without worry. The mesh tabletop design allows liquid to slip through so that it doesn't make a mess giving it useful protection against spills and rain. Outdoor Use : Designed specifically for outdoor use this table makes an excellent addition to restaurant and bar patios and other outdoor entertainment areas such as banquets and luaus. The tabletop features a 2'' umbrella hole so you can attach an umbrella sold separately to enhance your venue's style and keep your guests comfortable on sunny days. Stylish Lightweight Design : The stylish leg design of this table allows it to stand proudly in your establishment while it adds a modern touch to your outdoor dining area. Plus the lightweight design allows you to easily move the table wherever its needed most!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE All Stainless-Steel Quick-Connect Spray Wand (FZAAKM)
- BLACK & DECKER Bug Zapper Electric Killer Catcher Flies Gnats Mosquitoes More Flying Pests 6,000SqFt Indoor/Outdoor (BDPC959)
- CUISINART Grill Wok, Non-Stick, 11" x 11" (CNW-328)
- WORX 20V Power Share 2-Gallon Cordless Yard Sprayer, No Battery and Charger Included, Tool Only (WG829.9)
- LANCASTER TABLE & SEATING Harbor Gray 36'' Square Outdoor Standard Height Table with Modern Legs (427CMSM3636G)
- LANCASTER TABLE & SEATING Hardware Kit for Aluminum Dining Height Outdoor Tables (427CAUTBLHDW)
- LANCASTER TABLE & SEATING Lancaster 36'' x 36'' Black Outdoor Table with Umbrella Hole. (427CAU3636BK)
- LANCASTER TABLE & SEATING 32'' x 32'' Matte Gray Outdoor Table with Umbrella Hole and 4 Barstools. (4273232TBU4G)
- LANCASTER TABLE & SEATING Rod for Dining Height Outdoor Aluminum Tables (427CAROD)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Green Bar Height Outdoor Table (164BA30RDGRN)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- Lancaster Table & Seating Patio Dining Tables