Lancaster Table & Seating

Harbor Black Outdoor Side Chair


product price: $85.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed with durability and comfort in mind this Lancaster Table & Seating Harbor black outdoor side chair is a perfect seating solution for outdoor patios and dining areas. Pair this chair with a black Lancaster Table & Seating Harbor table sold separately for a complete dining set or place it with a side table for a convenient seating option near your fire pit or outdoor bar. To save you time and hassle this chair is shipped fully assembled! Outdoor Use : This black chair features a sturdy powder coated galvanized steel construction that's built for longlasting use. The powder coated frame offers rust resistance that will hold up in the elements making it ideal for outdoor use. Convenient Construction : While the mesh seat and gently curved shape provide superior comfort the full rounded back provides stability. Its plastic glides protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Stylish Lightweight Design : This chair's simplistic style and modern shape add a distinct visual appeal to any patio space craft brew house urban restaurant upscale pub or bistro dining area. Plus the lightweight design allows you to easily move the chair wherever its needed most! Strong and Stackable : Boasting an ample 300 lb. weight capacity this strong stylish chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts! With its stackable design you can stack up to 6 chairs for easy spacesaving storage. Easy to Clean : To keep this chair looking clean simply wipe it down with a damp cloth and your preferred mild soap. Plus its mesh material ensures that water won't pool on the seat helping it to dry faster after washing accidental spills or bad weather.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.