Lancaster Table & Seating

Harbor Black 30'' Round Outdoor Standard Height Table with Ornate Legs


product price: $163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed with durability and comfort in mind this Lancaster Table & Seating Harbor table is a perfect seating solution for outdoor patios and dining areas. Pair this table with a black Lancaster Table & Seating Harbor arm chair or side chair each sold separately for a complete dining set! To save you money on shipping costs this table ships unassembled. Convenient Construction : This table is constructed of durable stainless steel with a black powdercoated finish that makes it resistant to inclement weather conditions so you can keep it outdoors yearround without worry. The mesh tabletop design allows liquid to slip through so that it doesn't make a mess giving it useful protection against spills and rain. Outdoor Use : Designed specifically for outdoor use this table makes an excellent addition to restaurant and bar patios and other outdoor entertainment areas such as banquets and luaus. The tabletop features a 2'' umbrella hole so you can attach an umbrella sold separately to enhance your venue's style and keep your guests comfortable on sunny days. Stylish Lightweight Design : The stylish leg design of this table allows it to stand proudly in your establishment while it adds an ornate touch to your outdoor dining area. Plus the lightweight design allows you to easily move the table wherever its needed most!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.