Shop All Patio Club Chairs & Chaise Lounges
Lancaster Table & Seating
French Bistro Blue and White Outdoor Side Chair
Mfr # 427CSFRBSBLU
Zoro # G111128997
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 427CSFRBSBLU
- Zoro # G111128997
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Designed for outdoor use this French Bistro chair makes an excellent addition to restaurant and bar patios sidewalk seating and even outdoor entertainment areas at banquets and luaus. Its unique bamboolike finish instantly adds visual appeal to your establishment and will catch the eyes of both customers and passersby. To save time and hassle this chair ships fully assembled. Aluminum Frame with Teslin Fabric : This chair is made of a powdercoated aluminum that is durable enough to resist weather and corrosion while still being lightweight for easy maneuvering. Its smooth surface features the look of bamboo and a modern blue and white UVresistant Teslin net woven fabric that is sure to enhance your decor and help keep this outdoor chair looking new. Teslin is a synthetic material made from a blend of PVC and polyester fibers woven together to make a meshlike fabric that is highly durable and affordable. Supportive Comfort : This chair boasts a 330 lb. weight capacity and the frame is reinforced with additional underseat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a supportive rounded back for exceptional comfort. Versatile Use : In addition to being stylish and durable this lightweight chair is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. It can be used indoors during the offseason then transferred outdoors as the weather gets nicer! Your guests will appreciate the opportunity to enjoy the temperate weather with the convenience and comfort of this outdoor chair and its breathable fabric! Plus this lowmaintenance material dries quickly and is easy to clean. Stackable and Convenient : This chair can be stacked with up to four other Lancaster Table & Seating French Bistro side chairs to maximize storage space! This stackable design makes it ideal for businesses with minimal storage space while the legs are capped with floor glides to help protect your floors from scuffs and scratches. This added level of protection is great for indoor use should you decide to use this chair within your establishment. The protective glides also help keep the chair in place preventing unwanted movement during use!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 RED Vinyl Bike Hook (N188-007)
- KOHLER Connector Evaporative (25 155 60-S)
- LIPPERT TOTE TANK ADAPTOR KIT FOR WASTE MASTER (360789)
- NYLGLO Oregon Flag, 4x6 Ft, Nylon (144470)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- ADAMS MFG BigEasy Port Adir Chair (8390-96-3700)
- VERANDA Crosley Furniture Griffith Metal Chair in Red Finish (VE383519)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- GCI OUTDOOR GRY Comfort Pro Rocker (42065)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-GY-GG)
- FLASH FURNITURE Black Modern Poly Resin Adirondack Rockers, PK 2 (JJ-C14709-BK-2-GG)
- Lancaster Table & Seating Outdoor Chairs