Shop All Folding Chair & Table Carts
Lancaster Table & Seating
Folding Chair Dolly - 84 Chair Capacity
Mfr # 164DY84
Zoro # G011589492
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 164DY84
- Zoro # G011589492
- Country of Origin China
- Category Folding Chair & Table Carts
Description
If you're looking for an easy way to transfer a large number of folding chairs throughout your restaurant bar banquet or catered event this Lancaster Table & Seating folding chair dolly is perfect for you. With an 84chair capacity this dolly allows you to transport many folding chairs at once saving you the time and effort you would have spent setting them up by hand. With a simple durable design this dolly provides a fast and efficient way to set up chairs in your crowded dining room or at popular events. Durable Construction : This dolly features a durable 14 gauge steel construction ensuring that it has the strength to safely carry up to 500 lb. or as many as 84 folding chairs from Lancaster Table & Seating. Powder Coated Finish : This dolly features a black powder coated finish which protects it from the rigors of everyday use. Rubber Casters : This dolly has four 4'' rubber casters that roll smoothly across any surface including carpet. Minimize Shipping Fees : To increase savings this dolly ships knocked down to minimize the size of the package and save on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 1-Drawer Nightstand (182-11738-Zoro)
- KENNEY MFG SLIP ON PIN HOOK 14PK (KN1041)
- OFFICESOURCE Reese Collection Stack Chair Dolly (10STKDOLLYBK)
- NATIONAL PUBLIC SEATING Folding Chair Cart, 300 lb. Load Capacity, Holds 26 Chairs (DY-1100)
- DAYTON Folding Chair and Table Storage Truck, 500 lb. Load Capacity (30F020)
- MITYLITE Table Cart, Holds (20) 96 In. Long Tables (CRT3096DCBLK2)
- LIFETIME 80279 Black Folding Chair Cart (38480279)
- MOUNT-IT Folding Luggage Cart and Dolly MI-912 (MI-912)
- NATIONAL PUBLIC SEATING Dolly For Series 9000 Chairs (DY-9000)
- Lancaster Table & Seating Folding Chair & Table Carts