No Product Image Available

Lancaster Table & Seating

Distressed Copper Finish Ladder Back Stool with 2 1/2'' Taupe Vinyl Padded Seat - Detached


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seat your guests in comfort and style with this Lancaster Table & Seating distressed copper finish ladder back bar stool with 2 1/2'' taupe vinyl padded seat. This bar stool's sleek padded seat combines with its contemporary ladder back steel frame to instill a modern look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance.**This bar stool's sturdy steel frame provides unmatched durability in your dining room. It can hold up to 330 lb. of weight thanks to the metal frame and supports under the seat. Additionally the distressed copper powder coating on this bar stool ensures longevity through everyday wear and tear resisting strains scratches and smudges. It also features a ladder back design that gives it a unique visual appeal making it perfect for either upscale or casual decor. The 2 1/2'' thick taupe vinyl padded seat provides exceptional comfort for your guests and it's also durable and easy to clean! It is made with fire-retardant foam for added safety.**This convenient bar stool weighs just 16 lb. which makes it easy for staff and customers to set up and move these seats. Each leg has a glide on the bottom to protect floors from becoming scuffed when the bar stools are moved. To save you money these bar stools are shipped with the seat detached. This bar stool requires light assembly by screwing in the seat to the frame with the four included screws.**Overall Dimensions:*Length: 17 1/2''*Width: 17 1/4''*Height: 42 1/2''*Capacity: 330 lb.**Seat Dimensions:*Seat Width: 16 3/4''*Seat Depth: 16 1/2''*Seat Height: 28''*Seat Thickness: 2 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.