Shop All Counter Height Stools
Lancaster Table & Seating
Clear Coat Finish Ladder Back Stool with Antique Walnut Wood Seat - Detached
Mfr # 164BMLCWWLKD
Zoro # G211127739
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BMLCWWLKD
- Zoro # G211127739
- Country of Origin China
- Category Counter Height Stools
Description
This bar stool's sturdy wood seat with a sleek antique walnut finish combines with its contemporary ladder back steel frame to instill a modern look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance. Durable Frame : This bar stool's sturdy steel frame provides unmatched durability in your dining room. It can hold up to 330 lb. of weight thanks to the metal frame and supports under the seat. Additionally the clear powder coating on this bar stool ensures longevity through everyday wear and tear resisting strains scratches and smudges. Attractive and Supportive : This bar stool also features a ladder back design that gives it a unique visual appeal making it perfect for either upscale or casual decor. The back's contoured shape also ensures the comfort of your guests. Simple Maintenance : The durable antique walnut wood seat is easy to clean and maintain and it offers style and convenience in any establishment! Protective Glides : Each leg has a glide on the bottom to protect floors from becoming scuffed when the bar stools are moved. Light Weight : This convenient bar stool weighs just 16 lb. which makes it easy for staff and customers to set up and move these seats. Convenient Options : For your convenience this bar stool has two options for shipping. It can be shipped fully assembled which saves you the time and hassle of assembly. It can also be shipped with the seat detached which saves on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- MARTEX BRENTWOOD Bath Towel, Ecru, 27x50, PK12 (7135327)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (K12-42DP-C2P-2)
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (CS006-IV)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- PROGRESSIVE FURNITURE Progressive Furniture A103-43N Bar & Game Room Wood & Metal Counter Stool; Natural (A103-43N)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950GRN-24 1950- 24 in. Floridian Swivel Counter Stool; Green - Chrome (1950GRN-24)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- FLASH FURNITURE 26" Black LeatherSoft Barstool with Wood Legs, PK 2 (2-AY-1928-26-BK-GG)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish (SDA-AD642001-BS-BKWH-NAT-GG)
- Lancaster Table & Seating Counter Height Stools