Shop All Counter Height Stools
Lancaster Table & Seating
Clear Coat Finish Ladder Back Stool with 2 1/2'' Red Vinyl Padded Seat - Detached
Mfr # 164BMLCVRDKD
Zoro # G911127725
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BMLCVRDKD
- Zoro # G911127725
- Country of Origin China
- Category Counter Height Stools
Description
This bar stool's sleek padded seat combines with its contemporary ladder back steel frame to instill a modern look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance. Durable Frame : This bar stool's sturdy steel frame provides unmatched durability in your dining room. It can hold up to 330 lb. of weight thanks to the metal frame and supports under the seat. Additionally the clear powder coating on this bar stool ensures longevity through everyday wear and tear resisting strains scratches and smudges. Attractive and Supportive : This bar stool also features a ladder back design that gives it a unique visual appeal making it perfect for either upscale or casual decor. The back's contoured shape also ensures the comfort of your guests. Designed for Comfort : The 2 1/2'' thick red vinyl padded seat provides exceptional comfort for your guests and it's also durable and easy to clean! It is made with fireretardant foam for added safety. Protective Glides : Each leg has a glide on the bottom to protect floors from becoming scuffed when the bar stools are moved. Light Weight : This convenient bar stool weighs just 16 lb. which makes it easy for staff and customers to set up and move these seats. Convenient Options : For your convenience this bar stool has two options for shipping. It can be shipped fully assembled which saves you the time and hassle of assembly. It can also be shipped with the seat detached which saves on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- SECO Locking Poster Case, 40" x 60", Black (LCASE4060BLACK)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- INTERNATIONAL CONCEPTS Emily CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal (S45-6172)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- MANHATTAN COMFORT Klismos Counter Stool in Black and Dark Walnut (Set of 2) (2-CS007-BK)
- LUMISOURCE Midas Counter Stool in Gold with Blue Velvet Cushion, PK 2 (B26-MDAS AU+BU2)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- AMERIHOME Rustic Gunmetal 24" Metal Bar Stool With Wood Seat, PK4 (BS24SWTSET)
- BAXTON STUDIO Nicolette Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (176-11424-Zoro)
- Lancaster Table & Seating Counter Height Stools