Shop All Counter Height Stools
Lancaster Table & Seating
Clear Coat Finish Cross Back Swivel Stool with 2 1/2'' Green Vinyl Padded Seat
Mfr # 164BCROSCGNS
Zoro # G611127261
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BCROSCGNS
- Zoro # G611127261
- Country of Origin China
- Category Counter Height Stools
Description
This bar stool's sleek padded seat combines with its contemporary cross back steel frame to instill a modern look in any location. Plus since this bar stool's back is contoured it will provide comfort for the customer while maintaining a distinct appearance. Durable Frame : This bar stool's sturdy steel frame provides unmatched durability in your dining room. It can hold up to 330 lb. of weight thanks to the steel frame and supports under the seat. Additionally the clear powder coating on this bar stool ensures longevity through everyday wear and tear resisting strains scratches and smudges. Attractive and Supportive : This bar stool features a cross back design that's contoured to provide extra support to your customers' upper backs. Plus this design gives it a unique visual appeal making it perfect for both upscale and casual decor as well as anything in between. Convenient Swivel Design : This bar stool's swivel design allows guests to turn their seats to comfortably socialize and fully enjoy your venue. The 2 1/2'' thick green vinyl padded seat provides exceptional comfort for your guests and it's also durable and easy to clean! It is made with fireretardant foam for added safety. Protective Glides : Each leg has a glide on the bottom to protect floors from scuffs when the bar stools are moved. BuiltIn Footrest : The builtin footrest gives customers a place to rest their legs. Ships Unassembled : To save you money these bar stools are shipped with the seat detached. This bar stool requires light assembly by screwing in the seat cushion to the top frame and assembling the swivel plate into the base frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- CROSLEY Roots Buffet In Natural, Natural (CF4202-NA)
- MANHATTAN COMFORT Serena Counter Stool in Grey, 3PK (3-CS017-GY)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Back, Rein Adobe Seat (X830)
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, Black Seat (314025BlkBlk)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, Brown (ANEL03FDC)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- Lancaster Table & Seating Counter Height Stools