Shop All Patio Dining Chairs & Stools
Lancaster Table & Seating
Brown Powder Coated Aluminum Outdoor Side Chair
Mfr # 427CALUSDBR
Zoro # G511630656
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 427CALUSDBR
- Zoro # G511630656
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Provide a comfortable seating option for your outdoor seating areas with this powder coated aluminum outdoor side chair. Designed specifically for outdoor use this chair is great for restaurant or bar patios and decks. And since it features a warm powder coated finish it's great for themed outdoor entertainment areas or luaus! Your guests will love the opportunity to enjoy the temperate weather with the convenience and comfort of this chair. Durable Finish : This chair is made of powdercoated aluminum that's durable enough to resist weather and corrosion. Its smooth surface features a warm color that's sure to induce a lively atmosphere and complement the decor of your outdoor space! Thanks to its UVresistant finish the color won't fade over time even when left in the sun for longer periods. Lightweight and Strong : For your convenience this chair has a weight capacity of up to 300 lb. It's also lightweight so that you can easily move it around your patio as needed. Conveniently Stackable : When you need to store your patio furniture away at the end of the season this chair is conveniently stackable to help save space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 48" Green Handle (42425)
- LOGO BRANDS Clemson Round Table (123-31)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 47 in L Black/Blue Industrial Grade Fiberglass Handle (49456)
- PERKY-PET Perky-Pet Hummingbird 8 oz Glass/Plastic Nectar Feeder 4 ports (203CPBN-2)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- Lancaster Table & Seating Patio Furniture