Shop All Counter Height Stools
Lancaster Table & Seating
Boomerang Series Clear Coat Finish Stool with Navy Vinyl Seat and Driftwood Back
Mfr # 164BBMRNGCND
Zoro # G111127402
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BBMRNGCND
- Zoro # G111127402
- Country of Origin China
- Category Counter Height Stools
Description
This bar stool's wooden Boomerang back and padded seat combine with its modern steel frame to instill a unique look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance. Durable Frame : This bar stool's sturdy steel frame provides unmatched durability in your commercial dining room. It can hold up to 330 lb. of weight thanks to the steel frame and supports under the seat. Additionally the clear coat finish on this bar stool ensures longevity through everyday wear and tear resisting stains scratches and smudges. Attractive and Supportive : This bar stool features a Boomerang back that's contoured to provide extra support to your customers' upper backs. Its reliable and contemporary design ensures you'll be using this bar height chair in your pub or restaurant for years to come. Designed for Comfort : The 2 1/2'' thick navy vinyl padded seat brings exceptional comfort and durability while remaining easy to clean. It is made with fireretardant foam for ultimate safety! Ships Assembled : To save you time and hassle this bar stool ships fully assembled with the seat cushion attached. BuiltIn Footrest : The bar stool's builtin footrest gives customers a place to rest their legs. Protective Glides : Each leg comes with an integrated glide to protect your floors from scuffing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS 16" Tree of Life Amber Round Wall Art (101409003-AMBER)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet (178AMC205)
- LIFESECURE Thermal Blankets (30 count) (70200)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS007-IV)
- ALSTON Alston Quality AC3000-24 Backless Bentwood Look Aluminum Stool (AC3000-24)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- LUMISOURCE Grotto Claire Swivel Fixed-Height Counter Stool - Set of 2 PR (B26-GRTCLAIRE2-SWVQ BKBK2)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- Lancaster Table & Seating Counter Height Stools