Shop All Counter Height Stools
Lancaster Table & Seating
Boomerang Series Clear Coat Finish Stool with Light Brown Vinyl Seat and Back
Mfr # 164BBMRNGCLB
Zoro # G311127516
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BBMRNGCLB
- Zoro # G311127516
- Country of Origin China
- Category Counter Height Stools
Description
This bar stool's padded Boomerang back and seat combines with its modern steel frame to instill a unique look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance. Durable Frame : This bar stool's sturdy steel frame provides unmatched durability in your commercial dining room. It can hold up to 330 lb. of weight thanks to the steel frame and supports under the seat. Additionally the clear coat finish on this bar stool ensures longevity through everyday wear and tear resisting stains scratches and smudges. Attractive and Supportive : This bar stool features a Boomerang back that's contoured to provide extra support to your customers' upper backs. Its reliable and contemporary design ensures you'll be using this bar height chair in your pub or restaurant for years to come. Designed for Comfort : The 2 1/2'' thick light brown vinyl padded seat brings exceptional comfort and durability while remaining easy to clean. It is made with fireretardant foam for ultimate safety! Ships Assembled : To save you time and hassle this bar stool ships fully assembled with the seat cushion attached. BuiltIn Footrest : The bar stool's builtin footrest gives customers a place to rest their legs. Protective Glides : Each leg comes with an integrated glide to protect your floors from scuffing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- INTERDESIGN Eco Vanity Black Ceramic Soap Dish (28217)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8.5x11 Picture Frame (Weathered Gray) (672713210443)
- SAFAVIEH Eleni Tufted Wing Back Counter Stool Beige & Espresso, 2PK (BST6305E-SET2)
- BORAAM Boraam 94124 24 in. Square Rush Stool - Oak (94124)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Light Brown, PK2 (2-ET-ER18345-24-LB-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, a Black Seat (311025BlkBlk)
- SAFAVIEH 37.4 x 18.1 x 20.9 in. Minerva Wicker Counter Stool Natural & Black (WIK6509B-SET2)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (CS006-IV)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- Lancaster Table & Seating Counter Height Stools