Shop All Counter Height Stools
Lancaster Table & Seating
Boomerang Series Black Finish Stool with Seafoam Vinyl Seat and Driftwood Back
Mfr # 164BBMBDWVSF
Zoro # G611125229
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BBMBDWVSF
- Zoro # G611125229
- Country of Origin China
- Category Counter Height Stools
Description
This bar stool's wooden Boomerang back and padded seat combine with its modern steel frame to instill a unique look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance. Durable Frame : This bar stool's sturdy steel frame provides unmatched durability in your commercial dining room. It can hold up to 330 lb. of weight thanks to the steel frame and supports under the seat. Additionally the black finish on this bar stool ensures longevity through everyday wear and tear resisting stains scratches and smudges. Attractive and Supportive : This bar stool features a Boomerang back that's contoured to provide extra support to your customers' upper backs. Its reliable and contemporary design ensures you'll be using this bar height chair in your pub or restaurant for years to come. Designed for Comfort : The 2 1/2'' thick seafoam vinyl padded seat brings exceptional comfort and durability while remaining easy to clean. It is made with fireretardant foam for ultimate safety! Ships Assembled : To save you time and hassle this bar stool ships fully assembled with the seat cushion attached. BuiltIn Footrest : The bar stool's builtin footrest gives customers a place to rest their legs. Protective Glides : Each leg comes with an integrated glide to protect your floors from scuffing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 18" to 23", Black (DS-512B-BK-GG)
- FLASH FURNITURE 18.5"W Stacking Church Chair in Black Fabric, 4PK (4-FD-CH02185-SV-JP02-GG)
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- FOREVER LEAF Faux Fan Fiddle Leaf Tree Licuala Grandis 4 feet (FL05102)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- AMERIHOME Loft Silver 24" Metal Bar Stool, PK2 (BS24SLVR)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- MANHATTAN COMFORT Ambassador Counter Stool in Cream and Black (Set of 3) (3-CS010-CR)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- SAFAVIEH 16.9 x 16.7 x 39.8 in. Quai Swivel Counter Stool, Grey (BST1404B)
- Lancaster Table & Seating Counter Height Stools