Shop All Patio Cushions & Pillows
Lancaster Table & Seating
Blue Chaise Cushion with Pillow
Mfr # 427CHASECUBL
Zoro # G311582506
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 427CHASECUBL
- Zoro # G311582506
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Enhance the appearance and comfort of your chaise with this Lancaster Table & Seating cushion. This cushion is designed for use with select Lancaster Table & Seating chaise lounges. It's constructed of a high strength textilene fabric that is built to last at your busy hotel beach lounge or resort. This cushion offers a simply elegant design that is both eye-catching and comfortable. The included pillow also provides a soft resting place for your patrons to relax. A strap ensures the pillow stays in place during use but can be easily removed if desired.The blue color is perfect for any relaxing oasis. This cushion can be used both indoors and outdoors as it's resistant to mildew soil and wear and tear. An additional strap on the back ensures this cushion remains attached to its corresponding chaise sold separately.Overall Dimensions:Length: 72 13/16''Width: 22 7/16''Height: 2 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute Asm-Comp Dfl (631-04354C)
- HUDSON 2 Gallon Bleach Compression Sprayer, 2 gal, Polyethylene Tank, 7.5 In Hose Length (70152B)
- TORO HOSE DRIP 1/2""X100' (53605)
- SENIX 22-Inch 160 cc 4-Cycle Gas Powered High Wheel Trimmer (STMG-L)
- CLASSIC ACCESSORIES Bench/Settee, Cushion, Grey, 59" x 18" x 3" (62-045-LCHARC-EC)
- CLASSIC ACCESSORIES 19" x 19" x 5" Seat Cushions, Blue Lagoon Geo, 2PK (DCBLCH19195-2PK)
- JECO Jeco FS018-CS Single Chair Cushion; Brick Red (FS018-CS)
- HOMEROOTS Blue Crab Indoor & Outdoor Sewn Closed Pillows Multi Color - Set of 3 (409909)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Grey (62-105-011003-SET)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 23"x23"x5" (62-019-EMBLUE-EC)
- CLASSIC ACCESSORIES Weekend 21" x 19" x 3" Dining Seat Cushion, Cedarwood (CCWCH21193)
- Lancaster Table & Seating Patio Cushions & Pillows