Shop All Patio Dining Chairs & Stools
Lancaster Table & Seating
Black Outdoor Side Chair
Mfr # 427CTSSDBLK
Zoro # G411630619
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 427CTSSDBLK
- Zoro # G411630619
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Designed specifically for outdoor patios and dining areas this chair is a perfect seating solution for restaurant and bar patios and other outdoor entertainment areas such as banquets and luaus. Pair this chair with a Lancaster Table & Seating chrome table sold separately for a complete dining set or place it with a side table for a convenient seating option near your fire pit or outdoor bar. To save you time and hassle this chair ships fully assembled! Outdoor Use : This chair has a steel frame and textured aluminum slats for the seat and back. Both the frame and slats are powder coated to resist rust and corrosion caused by moisture and inclement weather. This chair is easy to clean and sure to withstand the elements associated with outdoor use. Stylish Lightweight Design : Its textured surface features a neutral black color that's sure to match any decor and complement the natural tones of the outdoors! It's also lightweight so that you can easily move it around your outdoor setting for the best possible view. Strong and Stackable : For your convenience this chair has a weight capacity of up to 300 lb. With its stackable design you can stack up to 6 chairs for easy spacesaving storage. Your guests will love the opportunity to enjoy the temperate weather with the convenience and comfort of this chair!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 012-PSQ500 W 8 X 1 Pan Head Square Recess Screw, Pack of 500 - 1", White (012-PSQ500 W 8 X 1)
- MAYNE Kobi 38 Tall Planter, White (8888-W)
- LANDSCAPERS SELECT Handle Rpr F/Wheelbarrow 60In (HDL-H-E)
- AMS Auger, Sand, Dia 1 3/4 In, 5/8 In Thread (400.44)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26" Square Ottoman with Cushion (AWWC09CC)
- FLASH FURNITURE Black-Antique Gold Metal Indoor-Outdoor Chair with Arms (4-CH-31270-BQ-GG)
- FLASH FURNITURE Black Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BK-GG)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- FLASH FURNITURE 4 Pack Black Outdoor Stack Chair w/ Flex Material (4-JJ-303C-GG)
- FLASH FURNITURE Lila Bronze Metal Restaurant Stack Chair with Metal Slats (TLH-017C-BZ-GG)
- Lancaster Table & Seating Patio Dining Chairs & Stools