Shop All Counter Height Stools
Lancaster Table & Seating
Black Finish Cross Back Swivel Stool with 2 1/2'' Light Gray Vinyl Padded Seat
Mfr # 164BMCSWBVLG
Zoro # G711127956
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BMCSWBVLG
- Zoro # G711127956
- Country of Origin China
- Category Counter Height Stools
Description
This bar stool's sleek padded seat combines with its contemporary cross back steel frame to instill a modern look in any location. Plus since this bar stool's back is contoured it will provide comfort for the customer while maintaining a distinct appearance. Durable Frame : This bar stool's sturdy steel frame provides unmatched durability in your dining room. It can hold up to 330 lb. of weight thanks to the steel frame and supports under the seat. Additionally the black powder coating on this bar stool ensures longevity through everyday wear and tear resisting strains scratches and smudges. Attractive and Supportive : This bar stool features a cross back design that's contoured to provide extra support to your customers' upper backs. Plus this design gives it a unique visual appeal making it perfect for both upscale and casual decor as well as anything in between. Convenient Swivel Design : This bar stool's swivel design allows guests to turn their seats to comfortably socialize and fully enjoy your venue. The 2 1/2'' thick light gray vinyl padded seat provides exceptional comfort for your guests and it's also durable and easy to clean! It is made with fireretardant foam for added safety. Protective Glides : Each leg has a glide on the bottom to protect floors from scuffs when the bar stools are moved. BuiltIn Footrest : The builtin footrest gives customers a place to rest their legs. Ships Unassembled : To save you money these bar stools are shipped with the seat detached. This bar stool requires light assembly by screwing in the seat cushion to the top frame and assembling the swivel plate into the base frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- HON Task Stool, Mesh Back, Synchro, 29-3/4"x29"x53", Black (HONSVSM1ALC10T)
- LOCK-TILE Lock-Tile® PVC Floor Tiles, SM002D, 19.5x19.5", Textured, Dark Gray (SM002D)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 29" H, Plastic Top, White (RB-48R-GG)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- LUMISOURCE Daniella Counter Stool in Black Metal and Green Faux Leather, PK 2 (B24-DNLA BKGN2)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- HOMELEGANCE Baresford Counter Height Chair (5674-24)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- AMERIHOME Loft Gold 24" Metal Bar Stool, PK4 (BS24GOLDSET)
- MANHATTAN COMFORT Louvre Counter Stool in Cream and Titanium Gold (Set of 2) (2-CS009-CR)
- Lancaster Table & Seating Counter Height Stools