Shop All Counter Height Stools
Lancaster Table & Seating
Black Finish Bistro Stool with Light Brown Vinyl Seat and Natural Wood Back - Detached Seat
Mfr # 164BBSNVLBKD
Zoro # G611127308
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BBSNVLBKD
- Zoro # G611127308
- Country of Origin China
- Category Counter Height Stools
Description
This bar stool's stylish back and padded seat combine with its modern steel frame to instill a unique look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance. Durable Frame : This bar stool's sturdy steel frame provides unmatched durability in your dining room. It can hold up to 330 lb. of weight thanks to the steel frame and supports under the seat. Additionally the black powder coating on this bar stool ensures longevity through everyday wear and tear resisting stains scratches and smudges. Attractive and Supportive : This bar stool features a bistro style back with attractive slats and a cutout hole which gives it a unique visual appeal. Plus the bar stool's armless design is less restrictive and allows guests to socialize freely. Designed for Comfort : The 2 1/2'' thick light brown vinyl padded seat provides exceptional comfort for your guests and it's also durable and easy to clean! It is made with fireretardant foam for added safety. BuiltIn Footrest : The bar stool's builtin footrest gives customers a place to rest their legs. Protective Glides : Each leg comes with an integrated glide to protect your floors from scuffing. Light Weight : Its light weight construction makes it easy to rearrange for staff and customers. Convenient Options : For your convenience this chair has two options for shipping. It can be shipped fully assembled which saves you the time and hassle of assembly. It can also be shipped with the seat detached which saves on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- SUPERIORÂ Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Sage (1000SDPC SLSG)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- MANHATTAN COMFORT Ritz Counter Stool in Grey and Dark Walnut (CS006-GY)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 24"Black (6624B)
- AMERIHOME Rustic Gunmetal 24" Metal Bar Stool With Wood Seat, PK4 (BS24SWTSET)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Counter Stool in Light Grey - Set of 2 (2-CS012-LG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Graph Seat (82025AN020)
- SAFAVIEH 42.5 x 19.75 x 21 in. California Counter Stool, Navy (PAT7533B)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- Lancaster Table & Seating Counter Height Stools