Shop All Counter Height Stools
Lancaster Table & Seating
Black Finish Bistro Stool with Dark Brown Vinyl Seat and Natural Wood Back - Detached Seat
Mfr # 164BBSNVDBKD
Zoro # G311127295
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BBSNVDBKD
- Zoro # G311127295
- Country of Origin China
- Category Counter Height Stools
Description
This bar stool's stylish back and padded seat combine with its modern steel frame to instill a unique look in any location. Plus since this bar stool's back is contoured for a customer's back it will provide comfort while maintaining a distinct appearance. Durable Frame : This bar stool's sturdy steel frame provides unmatched durability in your dining room. It can hold up to 330 lb. of weight thanks to the steel frame and supports under the seat. Additionally the black powder coating on this bar stool ensures longevity through everyday wear and tear resisting stains scratches and smudges. Attractive and Supportive : This bar stool features a bistro style back with attractive slats and a cutout hole which gives it a unique visual appeal. Plus the bar stool's armless design is less restrictive and allows guests to socialize freely. Designed for Comfort : The 2 1/2'' thick dark brown vinyl padded seat provides exceptional comfort for your guests and it's also durable and easy to clean! It is made with fireretardant foam for added safety. BuiltIn Footrest : The bar stool's builtin footrest gives customers a place to rest their legs. Protective Glides : Each leg comes with an integrated glide to protect your floors from scuffing. Light Weight : Its light weight construction makes it easy to rearrange for staff and customers. Convenient Options : For your convenience this chair has two options for shipping. It can be shipped fully assembled which saves you the time and hassle of assembly. It can also be shipped with the seat detached which saves on shipping costs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- BOSS Square Back Diamond Stool with Arm In Black Caressoft (B169503-CS)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Graph Seat (82025AN020)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Chalice Seat (82025PW019)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- HOLLAND BAR STOOL CO Grizzly 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (84025BWBlkVinyl)
- MANHATTAN COMFORT Ritz Counter Stool in Grey and Dark Walnut (CS006-GY)
- SAFAVIEH Addo Ring Counter Stool, Soft Blue (HUD8241C)
- ALATERRE FURNITURE Hanover Swivel Counter Height Bar Stool, White and Gray, 2PK (ANHN01PDCR2)
- Lancaster Table & Seating Counter Height Stools