Shop All Patio Dining Chairs & Stools
Lancaster Table & Seating
Alloy Series Silver Outdoor Cafe Chair
Mfr # 164CCAFSILBF
Zoro # G911128982
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164CCAFSILBF
- Zoro # G911128982
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
This chair is made of durable steel and double coated to withstand years of use. The silver color adds a sleek modern touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight chair is an excellent choice for your indoor or outdoor dining area. To save time and hassle this chair ships assembled. The cushion ships detached from the chair. Stylish Fabric Magnetic Cushion : The included black fabric magnetic cushion magnetically connects to the seat and can be easily secured and removed without the need for tools or instructions! Plus it is waterresistant for use both indoors and outdoors. Adding a layer of foam between your guests and their seats will amplify their comfort enticing them to stay longer and enjoy more. Aside from the comfort this 1 1/4'' thick cushion is made with CAL117 fireretardant foam for added safety. Built to Last : Ready to withstand daily outdoor use this chair is constructed of durable steel. It's then ecoated and powder coated for rust and corrosion resistance as well as extra protection against everyday wear and tear. The frame is reinforced with additional underseat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. Supportive and Comfortable : This industrial chair boasts a 400 lb. weight capacity. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a supportive back and comfortable seat with rounded corners for a sleek minimalist look. Versatile and Lightweight : In addition to being stylish and durable this lightweight chair is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. It can be used indoors during the offseason then transferred outdoors as the weather gets nicer! Stackable Design : When the cushion is removed this chair can even be stacked with up to six other Lancaster Table & Seating Alloy Series outdoor cafe chairs to maximize storage space! With a wide variety of color options to choose from you'll be able to mix and match to create a vibrant seating arrangement in your establishment. Conveniently LowMaintenance : This lowmaintenance chair features protective glides that help keep floor surfaces in pristine condition. Cushion cleanup is easy since the fabric exterior protects the foam from direct contact with spills and other natural elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS 80 Roller Chain, 50ft Import (A-RC80X50IMP-AI)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X80)
- SIGNMISSION BACK TO SCHOOL SALE BANNER SIGN boys girls clothes save sale discount (B-72 Back To School Sale)
- ARS 8" Hand Pruner Leather Pouch with Clip (ACC-SHKS4C)
- LANCASTER TABLE & SEATING Red Powder Coated Aluminum Outdoor Side Chair (427CALUSDRD)
- FLASH FURNITURE 5PK Gray Outdoor Stack Chair w/ Flex Material (5-JJ-303C-G-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Stool (TLH-015H-BK-GG)
- RIO BRANDS Rio Brands 8028404 15 in. Easy Indoor & Outdoor Beach Chair - Pack of 4 (8028404)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- BOOK PUBLISHING CO Steel Plus Woven Fabric Nantucket Patio Dining Swivel Rocker Chair (GR3241980)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- Lancaster Table & Seating Patio Furniture