Shop All Counter Height Stools
Lancaster Table & Seating
Alloy Series Silver Outdoor Backless Counter Height Stool with Gray Fabric Magnetic Cushion
Mfr # 164BCTRSILGF
Zoro # G711127734
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BCTRSILGF
- Zoro # G711127734
- Country of Origin China
- Category Counter Height Stools
Description
This stool is made of durable steel and double coated to withstand years of use. The silver color adds a sleek modern touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight stool is an excellent choice for your indoor or outdoor dining area. To save time and hassle the counter height stool ships assembled. The cushion ships detached from the stool. Stylish Fabric Magnetic Cushion : The included gray fabric magnetic cushion magnetically connects to the seat and can be easily secured and removed without the need for tools or instructions! Plus it is waterresistant for use both indoors and outdoors. Adding a layer of foam between your guests and their seats will amplify their comfort enticing them to stay longer and enjoy more. Aside from the comfort this 1 1/4'' thick cushion is made with CAL117 fireretardant foam for added safety. Built to Last : Ready to withstand daily outdoor use this stool is constructed of durable steel. It's then ecoated and powder coated for rust and corrosion resistance as well as extra protection against everyday wear and tear. The frame is reinforced with additional underseat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. Supportive and Comfortable : Boasting a 400 lb. weight capacity this industrial counter height stool includes a footrest to reduce pressure on your customers' legs and lower backs. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a comfortable seat with a raised rounded lip for a sleek minimalist look. Versatile and Lightweight : In addition to being stylish and durable this lightweight stool is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. It can be used indoors during the offseason then transferred outdoors as the weather gets nicer! Stackable Design : When the cushion is removed this stool can even be stacked with up to six other Lancaster Table & Seating Alloy Series outdoor backless counter height stools to maximize storage space! With a wide variety of color options to choose from you'll be able to mix and match to create a vibrant seating arrangement in your establishment. Conveniently LowMaintenance : This lowmaintenance stool features protective glides that help keep floor surfaces in pristine condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14418)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P10)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715BLU-24 19715- 24 in. Floridian Swivel Counter Stool; Blue - Chrome (19715BLU-24)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Rein Bay Seat (41025AN024)
- MANHATTAN COMFORT Serena Counter Stool in Grey, 3PK (3-CS017-GY)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (Set of 2) (2-CS007-IV)
- LUMISOURCE Midas Counter Stool in Gold with Blue Velvet Cushion, PK 2 (B26-MDAS AU+BU2)
- PROCOMFORT 24 x 18 x 14 in. Christy Counter Stools - Oak & White; Set of 2 (PR807932)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Bar Height, Saddle Seat, Wood, Pu Leather Look, Black, Brown, Transitional (I 1260)
- Lancaster Table & Seating Counter Height Stools