Shop All Counter Height Stools
Lancaster Table & Seating
Alloy Series Silver Indoor Backless Counter Height Stool
Mfr # 164CMBKLSILG
Zoro # G611126028
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164CMBKLSILG
- Zoro # G611126028
- Country of Origin China
- Category Counter Height Stools
Description
This stool is made of durable steel and double coated to withstand years of use. The silver color adds a sleek modern touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight stool is an excellent choice for your indoor dining area. To save time and hassle the counter height stool ships assembled. The seat ships detached from the stool. Stylish Wood Seat : The included gray wood seat is constructed of sturdy wood and designed for indoor use to enhance your dining space. The seat conveniently screws onto the stool which is practical for indoor usage but can still be removed to retain the outdoor versatility of the metal stool. Wood is a timeless classy aesthetic and it will impart an upscale look to your bistro cafe or restaurant. The included hardware makes installation straightforward. With clearly defined drill hole notches you can have your new seat covers ready in no time! Built to Last : Ready to withstand daily use this stool is constructed of durable steel. It's then ecoated and powder coated for rust and corrosion resistance as well as extra protection against everyday wear and tear. The frame is reinforced with additional underseat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. Supportive and Comfortable : Boasting a 400 lb. weight capacity this industrial counter height stool includes a footrest to reduce pressure on your customers' legs and lower backs. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a comfortable seat with a raised rounded lip for a sleek minimalist look. Versatile and Lightweight : In addition to being stylish and durable this lightweight stool is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. Stackable Design : When the seat is removed this stool can even be stacked with up to six other Lancaster Table & Seating Alloy Series backless counter height stools to maximize storage space! With a wide variety of color options to choose from you'll be able to mix and match to create a vibrant seating arrangement in your establishment. Conveniently LowMaintenance : This lowmaintenance stool features protective glides that help keep floor surfaces in pristine condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO TECHNIC DALMATIAN (42150)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- 123 CREATIONS 123 Creations C695WFS Butterfly-Yellow Fabric Upholstered Stool (C695WFS)
- AMERIHOME Loft Gold 24" Metal Bar Stool, PK4 (BS24GOLDSET)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Counter Stool in Light Grey - Set of 2 (2-CS012-LG)
- FLASH FURNITURE Metal Counter Stool, 24", Orange, Weight Capacity: 500 lb. (CH-31320-24-OR-WD-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Brnz Finish, Dark Cherry Oak Seat (X820)
- FLASH FURNITURE 2 Pack 24" High Silver Metal Counter Height Stool (2-CH-61200-24-SIL-GG)
- Lancaster Table & Seating Counter Height Stools