Shop All Counter Height Stools
Lancaster Table & Seating
Alloy Series Silver Indoor Backless Counter Height Stool
Mfr # 164BCTRSILWV
Zoro # G911123635
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BCTRSILWV
- Zoro # G911123635
- Country of Origin China
- Category Counter Height Stools
Description
Take your modern restaurant cafe or bistro to the next level with this Lancaster Table & Seating Alloy Series silver indoor backless counter height stool with white vinyl cushion! This stool is made of durable steel and double coated to withstand years of use. The silver color adds a sleek modern touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight stool is an excellent choice for your indoor dining area. To save time and hassle the counter height stool ships assembled. The cushion ships detached from the stool.**Designed for indoor use the included white vinyl cushion provides guests with a comfortable place to sit during their visit. The cushion simply screws into the drain hole on the seat without the need for tools which is practical for indoor usage but can still be removed to retain the outdoor versatility of the metal stool. Adding a layer of foam between your guests and their seats will amplify their comfort enticing them to stay longer and enjoy more. Aside from the comfort this 1 1/2'' thick cushion is made with CAL117 fire-retardant foam for added safety.**Ready to withstand daily use this stool is constructed of durable steel. It's then e-coated and powder coated for rust and corrosion resistance as well as extra protection against everyday wear and tear. The frame is reinforced with additional under-seat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design.**Boasting a 400 lb. weight capacity this industrial counter height stool includes a footrest to reduce pressure on your customers' legs and lower backs. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a comfortable seat with a raised rounded lip for a sleek minimalist look. In addition to being stylish and durable this lightweight stool is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night.**When the cushion is removed this stool can even be stacked with up to six other Lancaster Table & Seating Alloy Series backless counter height stools to maximize storage space! With a wide variety of color options to choose from you'll be able to mix and match to create a vibrant seating arrangement in your establishment. This low-maintenance stool features protective glides that help keep floor surfaces in pristine condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Flat Black Metal Sleeve (01SLV345WR1)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- SAFAVIEH 37.4 x 18.1 x 20.9 in. Minerva Wicker Counter Stool Natural & Black (WIK6509B-SET2)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, a Black Seat (311025BlkBlk)
- FLASH FURNITURE 24" High Black Metal Counter Height Stool (CH-61200-24-BK-GG)
- BAMBOO54 Bamboo54 5897 Rustic Round Bamboo Side Table & Stool (5897)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- HOMELEGANCE Appert Counter Height Chair, Gray (5566-24GY)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (Set of 2) (2-CS007-IV)
- Lancaster Table & Seating Counter Height Stools