Shop All Counter Height Stools
Lancaster Table & Seating
Alloy Series Ruby Red Outdoor Backless Counter Height Stool
Mfr # 164CMBKLSRED
Zoro # G711125235
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164CMBKLSRED
- Zoro # G711125235
- Country of Origin China
- Category Counter Height Stools
Description
This stool is made of durable steel and double coated to withstand years of use. The vibrant ruby red color adds a fun colorful touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight stool is an excellent choice for your indoor or outdoor dining area. To save time and hassle this stool ships fully assembled. Built to Last : Ready to withstand daily outdoor use this stool is constructed of durable steel. It's then ecoated and powder coated for rust and corrosion resistance as well as extra protection against everyday wear and tear. The frame is reinforced with additional underseat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. Supportive and Comfortable : Boasting a 400 lb. weight capacity this industrial barstool includes a footrest to reduce pressure on your customers' legs and lower backs. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a comfortable seat with a raised rounded lip for a sleek minimalist look. Versatile and Lightweight : In addition to being stylish and durable this lightweight stool is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. It can be used indoors during the offseason then transferred outdoors as the weather gets nicer! Stackable Design : This stool can even be stacked with up to six other Lancaster Table & Seating Alloy series outdoor backless counter height stools to maximize storage space! With a wide array of color options to choose from you'll be able to mix and match to create a vibrant seating arrangement in your establishment. Conveniently LowMaintenance : This lowmaintenance stool features protective glides that help keep floor surfaces in pristine condition. Plus the drain hole ensures that water won't pool on the seat helping it to dry faster after washing or accidental spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- MARTEX Pillowcase, Queen, White, 44" W, 40" L, PK12 (1A38073)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- LUMINITE Citronella Candle with LED Light 7.1 oz (22248-LED)
- MANHATTAN COMFORT Fifth Ave Counter Stool in Pearl White and Walnut (Set of 2) (2-CS012-PW)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- MANHATTAN COMFORT Embassy Counter Stool in Grey and Black (Set of 3) (3-CS011-GY)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Vinyl Gray (6424)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (81025BWBlkVinyl)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, a Black Seat (311025BlkBlk)
- Lancaster Table & Seating Counter Height Stools