Shop All Counter Height Stools
Lancaster Table & Seating
Alloy Series Distressed Black Indoor Backless Counter Height Stool
Mfr # 164CMBKLBKDB
Zoro # G711125976
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164CMBKLBKDB
- Zoro # G711125976
- Country of Origin China
- Category Counter Height Stools
Description
This stool is made of durable steel and double coated to withstand years of use. The distressed black color adds a sleek modern touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight stool is an excellent choice for your indoor dining area. To save time and hassle the counter height stool ships assembled. The seat ships detached from the stool. Stylish Wood Seat : The included black wood seat is constructed of sturdy wood and designed for indoor use to enhance your dining space. The seat conveniently screws onto the stool which is practical for indoor usage but can still be removed to retain the outdoor versatility of the metal stool. Wood is a timeless classy aesthetic and it will impart an upscale look to your bistro cafe or restaurant. The included hardware makes installation straightforward. With clearly defined drill hole notches you can have your new seat covers ready in no time! Built to Last : Ready to withstand daily use this stool is constructed of durable steel. It's then ecoated and powder coated for rust and corrosion resistance as well as extra protection against everyday wear and tear. The frame is reinforced with additional underseat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. Supportive and Comfortable : Boasting a 400 lb. weight capacity this industrial counter height stool includes a footrest to reduce pressure on your customers' legs and lower backs. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a comfortable seat with a raised rounded lip for a sleek minimalist look. Versatile and Lightweight : In addition to being stylish and durable this lightweight stool is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. Stackable Design : When the seat is removed this stool can even be stacked with up to six other Lancaster Table & Seating Alloy Series backless counter height stools to maximize storage space! With a wide variety of color options to choose from you'll be able to mix and match to create a vibrant seating arrangement in your establishment. Conveniently LowMaintenance : This lowmaintenance stool features protective glides that help keep floor surfaces in pristine condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, Alabaster, Vinyl (493N94)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 48" x 96" (WFT5-LEGS-48X96)
- MANHATTAN COMFORT Kingsley Counter Stool in Grey and Dark Walnut (CS005-GY)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- PURE GARDEN Pure Garden 50-157 Folding Garden Stool with Tool Bag & 5 Garden Tools (50-157)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- REGENCY Regency Zeng Durable Versatile Sturdy Fully Assembled Stack Stool 250lbs (3 pack)- Black (4495BK3PK)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Graph Seat (82025AN020)
- Lancaster Table & Seating Counter Height Stools