Shop All Counter Height Stools
Lancaster Table & Seating
Alloy Series Clear Coat Indoor Backless Counter Stool with Black Fabric Magnetic Cushion
Mfr # 164BCTRCLRBF
Zoro # G411127287
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BCTRCLRBF
- Zoro # G411127287
- Country of Origin China
- Category Counter Height Stools
Description
This stool is made of durable steel to withstand years of use. The sleek clear coat adds a stylish touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight stool is an excellent choice for your indoor dining area. To save time and hassle the counter height stool ships assembled. The cushion ships detached from the stool. Stylish Fabric Magnetic Cushion : The included black fabric magnetic cushion magnetically connects to the seat and can be easily secured and removed without the need for tools or instructions! Plus it is waterresistant for added versatility and easy cleanup. Adding a layer of foam between your guests and their seats will amplify their comfort enticing them to stay longer and enjoy more. Aside from the comfort this 1 1/4'' thick cushion is made with CAL117 fireretardant foam for added safety. Built to Last : Ready to withstand daily indoor use this stool is constructed of durable steel. It also has a clear coat for a shiny industrial look. The frame is reinforced with additional underseat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. Supportive and Comfortable : Boasting a 400 lb. weight capacity this industrial counter height stool includes a footrest to reduce pressure on your customers' legs and lower backs. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a comfortable seat with a raised rounded lip for a sleek minimalist look. Versatile and Lightweight : In addition to being stylish and durable this lightweight stool is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. Stackable Design : When the cushion is removed this stool can even be stacked with up to six other Lancaster Table & Seating Alloy Series backless counter height stools to maximize storage space! With a wide array of color options to choose from you'll be able to mix and match to create a vibrant seating arrangement in your establishment. Conveniently LowMaintenance : This lowmaintenance stool features protective glides that help keep floor surfaces in pristine condition. Cushion cleanup is easy since the fabric exterior protects the foam from direct contact with spills and other natural elements. Simply remove the fabric cover and wash to remove blemishes. The cover is even machine washable!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 30" x 74", 5" Depth (MMPF-30745-V)
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 30 High Barstool, WhiteNavy and Bamboo Finish (SDA-AD642001-F-BS-WHNVY-NAT-GG)
- MANHATTAN COMFORT Ambassador Counter Stool in Cream and Black (Set of 2) (2-CS010-CR)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS006-IV)
- CAROLINA CHAIR & TABLE Carolina Chair 1624WBCHETBK Mason Adjustable Stool; Chestnut & Black (1624WBCHETBK)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- SAFAVIEH 26 in. Ashby Mid Century Modern Leather Tufted Swivel Counter Stool, Grey, 2PK (FOX1702C-SET2)
- Lancaster Table & Seating Counter Height Stools