Shop All Counter Height Stools
Lancaster Table & Seating
Alloy Series Clear Coat Indoor Backless Counter Height Stool with Black Vinyl Cushion
Mfr # 164BCTRCLRBV
Zoro # G411127300
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164BCTRCLRBV
- Zoro # G411127300
- Country of Origin China
- Category Counter Height Stools
Description
This stool is made of durable steel to withstand years of use. The sleek clear coat adds a stylish touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight stool is an excellent choice for your indoor dining area. To save time and hassle the counter height stool ships assembled. The cushion ships detached from the stool. Stylish Vinyl Cushion : Designed for indoor use the included black vinyl cushion provides guests with a comfortable place to sit during their visit. The cushion simply screws into the drain hole on the seat without the need for tools making installation straightforward. Adding a layer of foam between your guests and their seats will amplify their comfort enticing them to stay longer and enjoy more. Aside from the comfort this 1 1/2'' thick cushion is made with CAL117 fireretardant foam for added safety. Built to Last : Ready to withstand daily indoor use this stool is constructed of durable steel. It also has a clear coat for a shiny industrial look. The frame is reinforced with additional underseat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. Supportive and Comfortable : Boasting a 400 lb. weight capacity this industrial counter height stool includes a footrest to reduce pressure on your customers' legs and lower backs. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a comfortable seat with a raised rounded lip for a sleek minimalist look. Versatile and Lightweight : In addition to being stylish and durable this lightweight stool is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. Stackable Design : When the cushion is removed this stool can even be stacked with up to six other Lancaster Table & Seating Alloy Series backless counter height stools to maximize storage space! With a wide array of color options to choose from you'll be able to mix and match to create a vibrant seating arrangement in your establishment. Conveniently LowMaintenance : This lowmaintenance stool features protective glides that help keep floor surfaces in pristine condition. Cushion cleanup is easy since the vinyl exterior protects the foam from direct contact with spills and other natural elements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Wall File Holder, 7 Sections, Legal/Letter, Black (21505)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- KASON Safeguard Latch Strike, 3" to 4" Offset (10056005008)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- WORLD KITCHEN World Kitchen 205045 3 Steel Lightweight Step Stool; 225 lbs (205045)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, Black Seat (314025BlkBlk)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- BAXTON STUDIO Rose Modern Bohemian White Fabric Upholstered and Natural Brown Rattan Counter Stool (203-12590)
- KFI Counter Height Stool, Lime Gn (CT2300-P14)
- Lancaster Table & Seating Counter Height Stools