Shop All Counter Height Stools
Lancaster Table & Seating
Alloy Series Clear Coat Indoor Backless Counter Height Stool
Mfr # 164CMBKLCLRB
Zoro # G911126353
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164CMBKLCLRB
- Zoro # G911126353
- Country of Origin China
- Category Counter Height Stools
Description
This stool is made of durable steel to withstand years of use. The sleek clear coat adds a stylish touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight stool is an excellent choice for your indoor dining area. To save time and hassle the counter height stool ships assembled. The seat ships detached from the stool. Stylish Wood Seat : The included black wood seat is constructed of sturdy wood and designed for indoor use to enhance your dining space. Wood is a timeless classy aesthetic and it will impart an upscale look to your bistro cafe or restaurant. The seat conveniently screws onto the stool with the included hardware making installation straightforward. With clearly defined drill hole notches you can have your new seat covers ready in no time! Built to Last : Ready to withstand daily indoor use this stool is constructed of durable steel. It also has a clear coat for a shiny industrial look. The frame is reinforced with additional underseat cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. Supportive and Comfortable : Boasting a 400 lb. weight capacity this industrial counter height stool includes a footrest to reduce pressure on your customers' legs and lower backs. To ensure that your customers are free to enjoy your signature drinks appetizers entrees and desserts it features a comfortable seat with a raised rounded lip for a sleek minimalist look. Versatile and Lightweight : In addition to being stylish and durable this lightweight stool is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. Stackable Design : When the seat is removed this stool can even be stacked with up to six other Lancaster Table & Seating Alloy Series backless counter height stools to maximize storage space! With a wide array of color options to choose from you'll be able to mix and match to create a vibrant seating arrangement in your establishment. Conveniently LowMaintenance : This lowmaintenance stool features protective glides that help keep floor surfaces in pristine condition. No time will be wasted on seat cleaning measures as you can just wipe down the wood seat with a sanitized cloth or towel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- ES ROBBINS EverLife Workstation Chair Mat for Hard Floors, With Lip, 66x60, Clear (132775)
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK25 (LTB 22W)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, WhiteNavy and Bamboo (SDA-AD642001-F-CS-WHNVY-NAT-GG)
- MANHATTAN COMFORT Klismos Counter Stool in Black and Dark Walnut (Set of 2) (2-CS007-BK)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (81025BWBlkVinyl)
- MANHATTAN COMFORT Cosmopolitan Counter Stool in Cream and Black (CS008-CR)
- MANHATTAN COMFORT Holguin 37" Counter Stool with Tufted Back Buttons in Cream (CS004-CR)
- MANHATTAN COMFORT Serena Counter Stool in Grey, 3PK (3-CS017-GY)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- Lancaster Table & Seating Counter Height Stools