Lancaster Table & Seating

Alloy Series 30'' Round Navy Bar Height Outdoor Table


product price: $325.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This table is made of durable steel and double coated to withstand years of use. The navy color adds a sleek modern touch to any setting and is sure to be a contemporary design choice that guests love. Comfortable and stylish this strong yet lightweight bar height table is an excellent choice for your indoor or outdoor dining area. To save you money on shipping costs this table ships unassembled. All required assembly hardware is included so you can quickly set it up in its proper space and let your guests enjoy! Built to Last : Ready to withstand daily outdoor use this table is constructed of durable steel. It's then ecoated and powder coated for rust and corrosion resistance as well as extra protection against everyday wear and tear. The sturdy base is reinforced with additional cross bracing to provide strength and stability without adding extra bulk or weight to this sleek design. Versatile and Lightweight : In addition to being stylish and durable this lightweight table is also easy to move and transport so you can quickly reconfigure your dining space and easily clean up at the end of the night. It can be used indoors during the offseason then transferred outdoors as the weather gets nicer! With a wide variety of color options to choose from youll be able to mix and match to create a vibrant seating arrangement in your establishment. Conveniently LowMaintenance : Its 30'' round surface is perfect for comfortably seating three to four guests while saving space on your patio. This lowmaintenance table features protective glides that help keep floor surfaces in pristine condition. Plus cleaning is as easy as wiping the surface with a damp cloth and allpurpose cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.