Lancaster Table & Seating

60'' Round Heavy-Duty Granite White Plastic Bi-Folding Table


product price: $302.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This table is perfect for both indoor and outdoor use. It offers an ample 60'' diameter and classic granite white surface and is easy to fold up and carry at the end of an event. Simply collapse the legs then fold the table in half. It will lock together for safe efficient storage and transport so you can carry by the handle or place it on a dolly. Unlock unfold and expand the legs when ready for your next engagement. With a highimpact polyethylene construction it's resistant to cracking chipping or peeling as a result of routine use. Perfect for Indoor and Outdoor Use : This table is a fantastic choice at any number of catered events in virtually any setting such as dining rooms kitchens offices conference rooms restaurants banquet halls and more. It is stronger and more durable than wood and easy to clean as well! Sturdy Frame : The sturdy powdercoated steel frame boasts 19 gauge steel legs and a 1 3/4'' thick granitecolored top for a table that is as durable as it is functional. Rubber Leg Caps : Each table leg has a rubber cap that will protect your floors from scratches or scuffs. These feet also ensure traction on slick or wet floors. Bifold Design : This table features a spacesaving bifold design complete with a carry handle. Perfect for large gatherings or parties the table easily folds up for a compact lightweight storage and transportation!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.