Lancaster Table & Seating

6' Canvas Push Lift Aluminum Umbrella


product price: $328.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enjoy the outdoors under the pleasant shade of this Lancaster Table & Seating 6' canvas push lift aluminum umbrella! This umbrella's 6' span is perfect for shading a table from the sun. Expand your outdoor seating with ease and ensure your guests are comfortable and protected thanks to its reliable design. Its lightweight and easy-to-use push lift mechanism with grip handle and key-operated lock-in-place design makes it easy to open during the day close after hours or during inclement weather and store in the off-season.A single vent in this breathable canopy allows air flow to increase stability. The high-luminosity fabric is fade-resistant and has UV50+ sun protection to last for 3-5 years. It's made of 260 GSM solution-dyed acrylic fabric that is both water-repellent and mold- and mildew-resistant. This umbrella also repels dirt and is easy to clean. Plus its canvas color is sure to add a colorful touch to any space making it perfect for parties picnics or other catering events.This umbrella's aluminum ribs and 1 1/2'' aluminum pole allow it to be lightweight yet durable to withstand consistent use in your establishment. Since it's easy to maneuver you can conveniently relocate it to anywhere you need shade making it a versatile choice for a variety of outdoor layouts. Reach for this Lancaster Table & Seating umbrella to enhance your outdoor space and keep guests happy and comfortable.Overall Dimensions:Diameter: 6'Height to bottom of ribs: 75''Maximum Height: 90 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.