Lancaster Table & Seating

36'' x 36'' Red Dining Table with Umbrella Hole.


product price: $385.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Allow your guests to enjoy the breezy summer weather with this Lancaster Table & Seating 36'' x 36'' red powder-coated aluminum dining height outdoor table with umbrella hole. Designed specifically for outdoor use this table makes an excellent addition to restaurant and bar patios and other outdoor entertainment areas. It's lightweight with a pedestal base and adjustable feet so that you can easily move it around your outdoor setting for the best possible view. Plus it features a built-in umbrella hole so you can pair the table with a compatible umbrella sold separately to add shade at your restaurant or cafe. Your guests will love the opportunity to enjoy the temperate weather with the convenience and comfort of this table!This table is made of powder-coated aluminum that's durable enough to resist weather and corrosion. Its smooth surface features a bright and lively red color that's sure to match your decor and complement the summer skies and clouds! Thanks to its UV-resistant finish the color won't fade over time even when left in the sun for longer periods. For your convenience this table is easy to assemble to to its included hardware so you can quickly set it up in its proper space and let your guests enjoy.Overall Dimensions:Length: 36''Width: 36''Height: 30''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.