Lancaster Table & Seating

36'' Square Solid Wood Live Edge Bar Height Table with Mahogany Finish


product price: $597.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Coming with an attractive table top and compatible bar height base this set provides you with everything you need to set up and complete the look of your dining area. It's sure to add a rustic element with contemporary flair to your restaurant bistro or bar! At 36'' in length it can comfortably seat 24 guests. VShaped Metal Braces : Its underside includes vshaped metal braces that prevent the wood from warping which helps to maintain the smooth sturdy surface. Solid Beech Wood : Thanks to its solid beech wood construction this table is sturdy enough to handle the wear and tear of everyday use in your restaurant. Dependable Table Base : The eyecatching table top is accented and supported by the included table base. It features a matching solid wood post with a metal base plate and spider attachment. While the wide square base plate helps to prevent the table from wobbling the 200 lb. weight capacity assures it will hold a compatible tabletop. Plus the entire set comes unassembled to save you on shipping costs. This Lancaster Table & Seating dining table offers a vintage yet trendy industrialized appearance that your guests are sure to love! Live Edges : This table also features two live edges that create a rustic look and capture the natural beauty of the tree it was harvested from. Mahogany Finsh : The mahogany finish highlights the distinct 1 1/4'' thick European beech wood grain and gives the table a contemporary hue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.