No Product Image Available
Lancaster Table & Seating

24'' Black Metal Counter Height Stool


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sturdy and stylish this stool is the perfect solution for your pub taphouse or tavern. Its 24'' height allows patrons to comfortably sip on drinks while the sleek black color adds a contemporary touch to any setting. To save time and hassle this stool ships fully assembled. Whether you're opening up your first tavern or looking to replace the old seating options in your restaurant this stool has you covered! Durable Metal Construction : This stool's rugged metal construction combines with its attractive black finish to instantly upgrade the look and feel of your establishment. It can hold up to 330 lb. of weight thanks to the sturdy steel frame. Equipped with reliable highquality welding points it is sure to stand up to longterm use in your establishment. Simple Maintenance : In addition to being durable this stool is exceptionally easy to clean. Simply use a damp cloth with mild soap to keep your stool in pristine condition. Protective Glides : Each leg comes with an integrated glide to protect your floors from scuffing. Integrated Rungs : Rungs below the seat offer increased stability and provide varying levels of footrests. Light Weight : It weighs around 14 lb. which makes it easy to rearrange for staff and customers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.