Shop All Trash Cans
Lancaster Table & Seating
23 Gallon Stainless Steel Perforated Round Decorative Waste Receptacle with Feet
Mfr # 475DW23RPOSS
Zoro # G411124101
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 475DW23RPOSS
- Zoro # G411124101
- Country of Origin China
- Category Trash Cans
Description
Equip your facility with this Lancaster Table & Seating 23 gallon stainless steel perforated round decorative waste receptacle with feet. The round design fits nicely into corners and other small spaces and it blends well with any environment. Plus the 23 gallon capacity makes it a great option for any office lobby or retail store. Durable Construction : This unit is constructed of durable stainless steel for longlasting service. The upscale appearance of the perforated steel blends well with any environment. Efficient Design : The covered top helps contain and conceal the trash inside while the feet keep it off of the ground in indoor or outdoor settings. This unit has a large opening for easy waste disposal. Keeping the inside of the receptacle clean is easy. Furthermore each can includes a bag holder to make for easy bag changes and ensure your liner stays in place during use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN SQUEEGEE SET - URETHANE, FITS 90494139, 90493560 (01077470)
- BOARDWALK Warehouse Broom, Corn Fiber Bristles, 56" Overall Length, Natural (BWK932CEA)
- BRILLO Steel Wool Soap Pad 10 Count (23310)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- NUSTEEL Merlot Stainless Steel Waste Basket (MR8H)
- RUBBERMAID COMMERCIAL 16 gal Square Trash Can, Silver Metallic, 14 3/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC14EPLSM)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, Swing, Plastic (FG917188BEIG)
- SAFCO 32 gal Twist Waste Receptacle, Black, High-density Polyethylene (HDPE) (SAF9371BL)
- SIMPLEHUMAN 20 L Trash Can, Brushed, Stainless Steel (CW1470)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 21 1/2 in Dia, Swing, Plastic (FG843088BEIG)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 15 1/2 in Dia, Open Top, Polyethylene (FG356988GRAY)
- Lancaster Table & Seating Trash Cans