Shop All Patio Cushions & Pillows
Lancaster Table & Seating
2 1/2'' Red Vinyl Seat for Wood Frame Chairs and Bar Stools
Mfr # 164CUSHWDRD
Zoro # G611121979
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164CUSHWDRD
- Zoro # G611121979
- Country of Origin China
- Category Patio Cushions & Pillows
Description
This Lancaster Table & Seating 2 1/2'' red vinyl seat directly replaces the seat on your existing Lancaster Table & Seating wood frame ladder back window back and diamond back chair or bar stool. It provides guests with a comfortable place to sit during their meals. This 2 1/2'' thick red vinyl padded seat provides exceptional comfort for your guests and it's also durable and easy to clean! It is made with fire-retardant foam for added safety. Its attractive red color is sure to add style to any setting.**You can use this vinyl padded seat to replace a worn-out seat on your chair or bar stool. It is also a great option for easily changing the aesthetics of any establishment! For quick and simple assembly this seat attaches easily to the chair or bar stool frame with the necessary hardware sold separately.**Overall Dimensions:*Width: 17 1/2''*Depth: 17''*Thickness: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (3-Pack) 4 1/2-inch (114 mm) Left Side Half Surface Hinges, Primer coated (64823PMHBL)
- BUFFALO OUTDOORS Pop-Up 9.5 ft. x 9.5 ft. Canopy Picnic Shelter (PUC10)
- MTD Spacer .76Id X .7 (731-05297)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- LANCASTER TABLE & SEATING Blue Chaise Cushion with Pillow (427CHASECUBL)
- HEALTHSMART DMI Relax-a-Bac Lumbar Back Cushion with Insert and Strap, Gray (555-7302-0300)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Grey, 23" x 20" x 4" (62-025-HGREY-EC)
- COMFTY Portable Memory Foam Orthopedic Lumbar Support Back Cushion , Grey (CFTYSC01)
- CLASSIC ACCESSORIES Square Dining Seat Cushion, Antique Beige, 21" (62-010-BEIGE-EC)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Spice, 21"x19"x3" (62-009-SPICE-EC)
- Lancaster Table & Seating Outdoor Chairs