Shop All Patio Cushions & Pillows
Lancaster Table & Seating
2 1/2'' Navy Vinyl Seat for Wood Frame Chairs and Bar Stools
Mfr # 164CUSHWDNV
Zoro # G611122167
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lancaster Table & Seating
- MFR # 164CUSHWDNV
- Zoro # G611122167
- Country of Origin China
- Category Patio Cushions & Pillows
Description
This Lancaster Table & Seating 2 1/2'' navy vinyl seat directly replaces the seat on your existing Lancaster Table & Seating wood frame ladder back window back and diamond back chair or bar stool. It provides guests with a comfortable place to sit during their meals. This 2 1/2'' thick navy vinyl padded seat provides exceptional comfort for your guests and it's also durable and easy to clean! It is made with fire-retardant foam for added safety. Its attractive navy color is sure to add style to any setting.**You can use this vinyl padded seat to replace a worn-out seat on your chair or bar stool. It is also a great option for easily changing the aesthetics of any establishment! For quick and simple assembly this seat attaches easily to the chair or bar stool frame with the necessary hardware sold separately.**Overall Dimensions:*Width: 17 1/2''*Depth: 17''*Thickness: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX FCW ANCHOR FOOT PAD 3/4"" (77288)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- STENS Quick-Connect Hitch Pin 285-777 Length 5 1/8" Lawn Mowers (285-777)
- MIDWEST RAKE Straight Std Lute, 24", 82" Handle, Wrap (50026)
- LANCASTER TABLE & SEATING Blue Chaise Cushion with Pillow (427CHASECUBL)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- CLASSIC ACCESSORIES 19" x 19" x 5" Square Seat Cushions, Black, 2PK (62-113-010402-2PK)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Indigo, 23" x 20" x 4" (62-025-INDIGO-EC)
- CLASSIC ACCESSORIES Seat Cushion Foam, 2" Thick Dining (61-030-010930-RT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 23" x 22" x 4" (62-040-BEIGE-EC)
- Lancaster Table & Seating Patio Cushions & Pillows