Shop All Trash Cans
Lancaster Table & Seating
15 Gallon Stainless Steel Half Round Decorative Waste Receptacle
Mfr # 475DWHR15SS
Zoro # G011123979
product price: $284.99
/ea
Free Shipping & Returns
$284.99
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
- Brand Lancaster Table & Seating
- MFR # 475DWHR15SS
- Zoro # G011123979
- Country of Origin China
- Category Trash Cans
Description
Equip your facility with this Lancaster Table & Seating 15 gallon stainless steel half round decorative waste receptacle. The spacesaving half round design fits nicely into corners and other small spaces and it blends well with any environment. Plus the 15 gallon capacity makes it a great option for any office lobby or retail store. Durable Construction : This unit is constructed of durable stainless steel for longlasting service. It has a solid smooth design with a classic stainless steel finish to offer a stylish touch in your establishment. This also ensures it will complement any indoor setting. Efficient Design : This waste receptacle boasts a convenient open top design. This large opening makes it quick and easy for patrons to dispose of their trash. Keeping the inside of the receptacle clean is easy. Furthermore each can includes a bag holder to make for easy bag changes and ensure your liner stays in place during use.
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
- WEILER 48" Hardwood Handle, Tapered Wood Tip, 7/8" Diameter (44574)
- MI-T-M Vacuum Inlet Elbow (62-0134)
- NYCO Green Certified Bowl Cleaner, 1 qt. Unscented, 6 PK (GS008-Q6)
- PREMIER 2.5" Nylon/Poly Brush (17212)
- OTTO ENVIRONMENTAL SYSTEMS GEC™ Mobile Trash Container, 95 Gallon, Black (9956060F-B52)
- JUSTRITE 12 gal Round Trash Can, White, 15 in Dia, Open Top, Aluminum (26612W)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (239577BN)
- BLUE DONUTS Wastebasket for Bedroom, Bathroom, 6 Liters, Bronze, Stainless Steel (BD3475742)
- RUBBERMAID 13 gal Black Plastic Touch Top Trash Can (1843024)
- INTERDESIGN WASTEBASKET YORK WH/CHM (74721)
- ALPINE INDUSTRIES Open Trash Can, Stainless Steel, 6 L / 1.6 Gal (ALP470-6L-2pk)
- Lancaster Table & Seating Trash Cans