Shop All Outdoor Lighting Accessories
Lamplight Farms
Lamplight Farms 261111 5.25 in. Geometric Torch Case - Pack of 6
Mfr # 261111
Zoro # G804060849
original price:
$64.99
18% off
new price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamplight Farms
- MFR # 261111
- Zoro # G804060849
- UPC # 86861190401
- Country of Origin China
- Category Outdoor Lighting Accessories
Description
5.25 inch, Geometric Glass Table Torch, White, Black and Green Vessels, Burns Up To 5 Hours With Per 11 oz Fill, For Outdoor Use Only, For Best Results, For Best Results, Use With Tiki Brand Bitefighter Torch Fuel, Not Included.
Features- Burns up to 5 hours with per 11 oz fill
- For outdoor use only
- For best results
- Use with Tiki brand bitefighter torch fuel, not included
- Pack of 6
- Color: White, Black and Green
- Size: 5.25"
- Capacity: 11 oz
- Material: Glass
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 5 Light Adjustable Gooseneck Black Floor Lamp with White Shades (LF2006-BAW)
- ILC Replacement For LIGHT BULB LAMP, TCP33142SP51K (TCP-33142SP-51K)
- JANDORF Halogen Socket Doubl End (60520)
- ILC Replacement for Micro VU L7390 replacement light bulb lamp (L7390 MICRO VU)
- LAMPLIGHT FARMS Tiki 0.5 in. Round Wick Shape Fiberglass Torch Wick , 2PK (1312128)
- LAMPLIGHT FARMS 12OZ Citr Torch Fuel (1215093)
- LAMPLIGHT FARMS Torch Stake (1312124)
- LAMPLIGHT FARMS Lamplight Farms 249727 6 in. Marine Glass Table Torch - Pack of 6 (249727)
- BELLE LUCI ADJUSTABLE LIGHT POLE W/AUGER (BLFGLTPOLE)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- TIKI Torch Tbltp Blu/Wht 7" (1120101)
- Lamplight Farms Outdoor Lighting Accessories