Shop All Outdoor Lighting Accessories
Lamplight Farms
Lamplight Farms 261108 5.75 in. Herringbone Torch Case - Pack of 6
Mfr # 261108
Zoro # G204060883
original price:
$71.35
19% off
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lamplight Farms
- MFR # 261108
- Zoro # G204060883
- UPC # 86861180457
- Country of Origin China
- Category Outdoor Lighting Accessories
Description
5.75 inch, Glass, Herringbone Table Torch, Herringbone, Blue Or Ivory Vessels, Burns Up To 5 Hours With Per 12 oz Fill, For Outdoor Use Only, For Best Results, For Best Results, Use With Tiki Brand Bitefighter Torch Fuel, Not Included.
Features- Table torch makes a perfect centerpiece to illuminate your table and your conversations
- Long lasting fiberglass wick
- For outdoor use only
- Pack of 6
- Color: Blue or Ivory
- Size: 5.75"
- Capacity: 12 oz
- Material: Glass
- Weight: 4.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for FSL BL T8 F10w replacement light bulb lamp (BL T8 F10W FSL)
- ILC Replacement for Hanimex 2400 EF replacement light bulb lamp (2400 EF HANIMEX)
- LUMAPRO LUMAPRO 6W, S6 Miniature Incandescent Bulb (6S6/120V)
- SATCO 25 W T6 1/2 Incandescent - Clear - 1500 Hours - 180L - DC Bay Base - 130V - Carded (S3711)
- LAMPLIGHT FARMS Tiki 0.5 in. Round Wick Shape Fiberglass Torch Wick , 2PK (1312128)
- LAMPLIGHT FARMS Torch Stake (1312124)
- LAMPLIGHT FARMS 12OZ Citr Torch Fuel (1215093)
- LAMPLIGHT FARMS Lamplight Farms 249727 6 in. Marine Glass Table Torch - Pack of 6 (249727)
- LIVEX LIGHTING Textured White Outdoor Pier Mount Adapte (7507-13)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- CAMCO PARTY LIGHT HOLDERS, PK 7 (42703)
- Lamplight Farms Outdoor Lighting Accessories