Shop All Hasps
Lamp
Weld On Hasp, Fixed, 316 Stainless Steel
Mfr # HP-660
Zoro # G2426191
original price:
$49.72
43% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Weld-On
- Hasp Material Stainless Steel
- Hasp Finish Bright Stainless Steel
- Hasp Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hasp Length | 6 in |
Hasp Width | 2 in |
Hasp Height | 51/64 in |
Max. Shackle Dia. | 13/64 in |
Details
Item | Fixed Staple Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Weld-On |
Hasp Material | Stainless Steel |
Hasp Finish | Bright Stainless Steel |
Description
Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Weld-On, Hasp Material Stainless Steel, Hasp Finish Bright Stainless Steel, Hasp Length 6 in, Hasp Width 2 in, Hasp Height 51/64 in, Max. Shackle Dia. 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01800321000M)
- LEARNING RESOURCES Magnetic Hooks, 1.25 inch Diameter, White, PK10 (2698)
- USA INDUSTRIALS Hard Viton O-Ring-Dash 231, PK 10 (ZUSAV90231)
- PRIMELINE TOOLS Patio Door Handle Set, Polished Chrome (C 1149)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-50)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-645S)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-635)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-635S)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-65)
- LAMP Hasp, Fixed, 304 Stainless Steel, Polished (HP-AK75)
- BRINKS Hasp, Hardened Steel Locking Bar, Zinc Finish (675-84501)
- Lamp Hasps