Shop All Hasps
Lamp
Weld On Hasp, Fixed, 316 Stainless Steel
Mfr # HP-635
Zoro # G2418997
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Weld-On
- Hasp Material Stainless Steel
- Hasp Finish Bright Stainless Steel
- Hasp Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Hasp Length | 3 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 51/64 in |
Max. Shackle Dia. | 13/64 in |
Overall Height | 1 1/2 in |
Overall Length | 13/16 in |
Overall Width | 3 1/2 in |
Shackle Diameter - Maximum | 3/16 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Weld-On |
Hasp Material | Stainless Steel |
Hasp Finish | Bright Stainless Steel |
Includes | Fasteners, Strike Plate |
Material | 316 Stainless Steel |
ANSI/BHMA Finish | Bright Stainless Steel |
Includes Hardware | Hardware Not Included |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Weld-On, Hasp Material Stainless Steel, Hasp Finish Bright Stainless Steel, Hasp Length 3 1/2 in, Hasp Width 1 1/2 in, Hasp Height 51/64 in, Max. Shackle Dia. 13/64 in, Includes Fasteners, Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL KS72F2300 (KS72F2300)
- CROWN 4-5/8" Deco Cabinet Pull with 3-3/4" Center to Center Oil Rubbed Bronze Finish (CHP8109210B)
- ZORO SELECT Hinge Pin Door Stop, Zinc, 2-5/16"H x 5/16"W, Finish: Chrome (1XNK6)
- MASTER LOCK Padlock, Keyed Different, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443LE)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-40)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-75)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-50)
- LAMP Hasp, Fixed, 304 Stainless Steel, Polished (HP-AK75)
- LAMP Hasp, Fixed, 304 Stainless Steel, Polished (HP-AK65)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-645)
- MASTER LOCK Hasp Safety Steel Dbl 7-3/4In (722D)
- Lamp Hasps