Shop All Single & Double Hung Window Locks
Lamp
STAINLESS STEEL SLIDE BOLT
Mfr # KR-75
Zoro # G1849881
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Finish Satin
- Height 1 3/16 in
- Hardware Included
- Length 2 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lamp
- MFR # KR-75
- Zoro # G1849881
- Country of Origin Japan
- Category Single & Double Hung Window Locks
Dimensions
Height | 1 3/16 in |
Length | 2 61/64 in |
Width | 1 57/64 in |
Details
Material | 304 Stainless steel |
Finish | Satin |
Hardware | Included |
Item | Slide Bolt |
Includes | Stainless steel screws |
Description
Slide Bolt, Satin Finish, Material 304 Stainless Steel, Length 2 61/64 in, Width 1 57/64 in, Height 1 3/16 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress FKM sealing element, 2" (dull black) (17823)
- GLOBAL RV KEY, G341, Purple, Precut (KEY-G341)
- ZORO SELECT O-Ring, Silicone, Dash 371, 8-1/2, 8.895, PK5 (U38883.018.0850)
- NATIONAL GUARD Overhead Door Frame Seal Set (D620A-10x12)
- LAMP Barrel Bolt, Spring Loaded, 1-19/64 In. W (BSS2-150)
- LAMP Bar Latch (BL-120)
- LAMP SPRING LOADED BAR LATCH (BLL-80)
- LAMP BAR LATCH (BL-35)
- LAMP Barrel Bolt, Spring Loaded, 304 SS (BLS-60)
- LAMP SPRING LOADED BARREL BOLT (BLS-90)
- PRIMELINE TOOLS Window Lock, Sliding, Die Cast, PR (U 9809)
- Lamp Single & Double Hung Window Locks